Ring Terminal, KYNAR Insulated, #4 AWG

Item #: 0695420

Cat #: PK4-56R-T

UPC: 074983282845

Call for price
Company wide:
0 in stock
Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, 5/16" Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, 5/16" Stud Size
Also known as: 074983282845, PK4-56R-T, PDTPK456RT

Specifications

Gauge: 4 AWG
Material: Copper
Stud Size: 5/16 in
Gauge: 4 AWG
Stud Size: 5/16 in
Material: Copper