Ring Terminal, KYNAR Insulated, #4 AWG

Item #: 0695411

Cat #: PK4-38R-T

UPC: 074983198139

Call for price
Company wide:
0 in stock
Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, 3/8" Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, 3/8" Stud Size
Also known as: 074983198139, PK4-38R-T, PDTPK438RT

Specifications

Gauge: 4 AWG
Material: Copper
Stud Size: 3/8 in
Gauge: 4 AWG
Stud Size: 3/8 in
Material: Copper