Ring Terminal, KYNAR Insulated, #4 AWG

Item #: 0695404

Cat #: PK4-12R-T

UPC: 074983198146

Call for price
Company wide:
0 in stock
Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, 1/2" Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, 1/2" Stud Size
Also known as: 074983198146, PK4-12R-T, PDTPK412RT

Specifications

Gauge: 4 AWG
Material: Copper
Stud Size: 1/2 in
Gauge: 4 AWG
Stud Size: 1/2 in
Material: Copper