Ring Terminal, KYNAR Insulated, #4 AWG

Item #: 0695403

Cat #: PK4-10R-T

UPC: 074983282821

Call for price
Company wide:
0 in stock
Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, #10 Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #4 AWG, #10 Stud Size
Also known as: 074983282821, PK4-10R-T, PDTPK410RT

Specifications

Gauge: 4 AWG
Material: Copper
Stud Size: #10
Gauge: 4 AWG
Stud Size: #10
Material: Copper