Ring Terminal, KYNAR Insulated, #2 AWG

Item #: 0695397

Cat #: PK2-12R-T

UPC: 074983198177

Call for price
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Large Wire, KYNAR Insulated, #2 AWG, 1/2" Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #2 AWG, 1/2" Stud Size
Also known as: 074983198177, PK2-12R-T, PDTPK212RT

Specifications

Color: Red
Material: Copper
Gauge: 2 AWG
Stud Size: 1/2 in
Color: Red
Gauge: 2 AWG
Material: Copper
Stud Size: 1/2 in