Electronic Dimming Ballast 2-Lamp 120V

Item #: 0695360

Cat #: REZ2Q26M2LD35M

UPC: 781087114452

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120V, Programmed Start, Mark 10 Powerline Series. For Use with the following Lamp Types: (2) CFQ26W/G24Q

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120V, Programmed Start, Mark 10 Powerline Series. For Use with the following Lamp Types: (2) CFQ26W/G24Q
Also known as: 781087114452, REZ2Q26M2LD35M, ADVREZ2Q26M2LD35M

Specifications

Wattage: 26
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 26
Dimmable: Yes
Type: Electronic
Light Technology: Fluorescent