0.14W T3.25 Mini Incandescent Lamp

Item #: 0695347

Cat #: S7801

UPC: 045923078019

Company wide:
0 in stock
Documents & Guides
0.14 Watt miniature; T3-1/4; 25000 Average rated hours; Miniature Bayonet Base; 105/120 Volt

Overview

0.14 Watt miniature; T3-1/4; 25000 Average rated hours; Miniature Bayonet Base; 105/120 Volt
Also known as: 045923078019, S7801, SATS7801

Specifications

Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.140
Color Rendering Index (CRI): 100
Base: Bayonet (BA9s)
Dimmable: No
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 0.140