U24100 Pumphouse Heater, 240/208V, 1000W

Item #: 0695346

Cat #: U24100

UPC: 093319126219

$ 629.29 EA
Company wide:
0 in stock
Documents & Guides
U Series Pumphouse Heater, 240/208V, 1000/750 Watts, Built-In Thermostat With Frost Protection

Overview

U Series Pumphouse Heater, 240/208V, 1000/750 Watts, Built-In Thermostat With Frost Protection

The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. The built-in thermostat turns off when the ambient temperature is safely above freezing. An optional 304 Stainless Steel (Add-SS to the model number) version helps prevent corrosion associated with high moisture locations like pump houses. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both vertically and horizontally positions. ETL Listed For Use In Damp Locations. Available In Stainless Steel. Meets ASSE-1060 Requirements. Built-in Thermostat With Frost Protection (40° to 90°F). Stainless Steel Element. Convection/Radiant Heat. Vertical or Horizontal Mount. Proudly Made in USA. 1-year warranty.

Also known as: 093319126219, U24100, KNGU24100

Specifications

Wattage: 750, 1000
Volts AC: 240, 208
Wattage: 750, 1000
Volts AC: 240, 208