250W A21 Incandescent Lamp

Item #: 0695341
Cat #: S7800
UPC: 045923078002
$ 7.99 EA
Company wide:
0 in stock
Documents & Guides
250 Watt A21 Incandescent; Frost; 4 Average rated hours; 8700 Lumens; Medium Base; 120 Volt

Overview

250 Watt A21 Incandescent; Frost; 4 Average rated hours; 8700 Lumens; Medium Base; 120 Volt
Also known as: 045923078002, S7800, SATS7800

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 8700
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Wattage: 250
Dimmable: Yes
Light Technology: Incandescent
Color Temperature: 3400 (Neutral White)
Base: Medium Screw (E26)
Lumens: 8700
Shape: A21 (Arbitrary)
Dimmable: Yes
Color Temperature: 3400 (Neutral White)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)