Ring Terminal, KYNAR Insulated, 18-14 AWG

Item #: 0695328

Cat #: PK14-10R-C

UPC: 074983828630

$ 1.48 EA
Company wide:
0 in stock
Ring Terminal, KYNAR Insulated, 18-14 AWG, #10 Stud, Blue Stripe, For Nuclear Containment Areas & High Temperature to 300 Degree Fahrenheit Applications

Overview

Ring Terminal, KYNAR Insulated, 18-14 AWG, #10 Stud, Blue Stripe, For Nuclear Containment Areas & High Temperature to 300 Degree Fahrenheit Applications
Also known as: 074983828630, PK14-10R-C, PDTPK1410RC

Specifications

Color: Blue
Material: KYNAR
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 18 - 14
Color: Blue
Volts AC: 600
Allowable Gauge Range: 18 - 14
Material: KYNAR
Stud Size: #10