12mm Fixed Focal Megapixel Lens

Item #: 0695214

Cat #: LENS12.0

UPC:

Company wide:
0 in stock
Documents & Guides
Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 12mm, Field of View: 30º, Iris Type: Fixed.

Overview

Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 12mm, Field of View: 30º, Iris Type: Fixed.
Also known as: LENS12.0, ARTLENS120

Specifications

Type: 12 mm Lens
Type: 12 mm Lens