8mm Fixed Focal Megapixel Lens

Item #: 0695212

Cat #: LENS8.0

UPC:

Company wide:
0 in stock
Documents & Guides
Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 8mm, Field of View: 45º, Iris Type: Fixed.

Overview

Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 8mm, Field of View: 45º, Iris Type: Fixed.
Also known as: LENS8.0, ARTLENS80

Specifications

Type: 8 mm Lens
Type: 8 mm Lens