2.3mm Fixed Focal Megapixel Lens

Item #: 0695207

Cat #: LENS 2.3

UPC:

Company wide:
0 in stock
Documents & Guides
Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 2.3mm, Field of View: Fisheye, Iris Type: Fixed.

Overview

Fixed Focal Megapixel Lens, Optical Format: 1/2", Focal Length: 2.3mm, Field of View: Fisheye, Iris Type: Fixed.
Also known as: LENS 2.3, ARTLENS23

Specifications

Type: 2.300 mm Lens
Type: 2.300 mm Lens