0.75" X 3.00" WRITE ON ALUM TAGS EYELET

Item #: 0695185

Cat #: PIDT009

UPC: 613056023963

Call for price
Company wide:
0 in stock
Documents & Guides
0.75"x 3.00" Write On Aluminum Tags Eyelet Hole, 25/PK

Overview

0.75"x 3.00" Write On Aluminum Tags Eyelet Hole, 25/PK
Also known as: 613056023963, PIDT009, PDTPIDT009

Specifications

Color: Silver
Color: Silver