1.375"X 3.125" WRITE ON ALUM TAG PLAIN H

Item #: 0695167

Cat #: PIDT006

UPC: 613056023932

Call for price
Company wide:
0 in stock
Documents & Guides
1.375" x 3.125" Write On AluminumTags, Plain Hole, 25/PK

Overview

1.375" x 3.125" Write On AluminumTags, Plain Hole, 25/PK
Also known as: 613056023932, PIDT006, PDTPIDT006

Specifications

Color: Silver
Color: Silver