IP 2 Megapixel Dome, 180°, PoE or 12VDC

Item #: 0695165

Cat #: AV8180L

UPC:

Company wide:
0 in stock
Documents & Guides
IP Color Dome Camera, 180° Panoramic Dome, 1/2" CMOS, Resolution: (4) 2 Megapixel, 1600x1200, Illumination: 0.2 Lux, Power: PoE or 9-12VDC, 8W.

Overview

IP Color Dome Camera, 180° Panoramic Dome, 1/2" CMOS, Resolution: (4) 2 Megapixel, 1600x1200, Illumination: 0.2 Lux, Power: PoE or 9-12VDC, 8W.
Also known as: AV8180L, ARTAV8180L

Specifications

Type: Dome, Panoramic, IP, 2 Megapixel, Camera
Volts DC: 12
Size: 1/2 in
Type: Dome, Panoramic, IP, 2 Megapixel, Camera
Size: 1/2 in
Volts DC: 12