HMCP 250 MCP 250 CONT 1250-2500 TA

Item #: 0695164

Cat #: HMCP250W5WA01D01

UPC: 786679052921

$ 4030.75 EA
Company wide:
0 in stock
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 250 A, Three-pole, 1A-1B Left pigtail same side, Frame J-K, 1250-2500 A, 600 V, 250 Vdc, Series C, 0.250-20 Imperial line and load

Overview

Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 250 A, Three-pole, 1A-1B Left pigtail same side, Frame J-K, 1250-2500 A, 600 V, 250 Vdc, Series C, 0.250-20 Imperial line and load

Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679052921, HMCP250W5WA01D01, CUTHMCP250W5WA01D0

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250