Tray Cable, Type TC-ER, 14 AWG Copper, 25 Conductor, PVC Jacket

Item #: 0695131

Cat #: A11425

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 14 AWG Copper, 25 Conductor, PVC Jacket, PVC/Nylon Insulation, 90 Degree Rating, 600V, E-2 Color Code, 2000 Foot Reel

Overview

Tray Cable, Type TC-ER, 14 AWG Copper, 25 Conductor, PVC Jacket, PVC/Nylon Insulation, 90 Degree Rating, 600V, E-2 Color Code, 2000 Foot Reel

Type TC-ER cable is a specialized tray cable designed for exposed runs, meaning it can be installed outside of a cable tray without requiring additional protection. Unlike standard Type TC cable, TC-ER cable is specifically rated for its ability to withstand the impact and crush forces it might encounter in an exposed environment. This allows it to be used in areas where standard TC cable wouldn't be suitable.

Also known as: A11425, OMNA11425

Specifications

Conductors: 25
Jacket: PVC
Material: Copper
Gauge: 14 AWG
Length: 2000 ft
Conductors: 25
Material: Copper
Length: 2000 ft
Jacket: PVC
Gauge: 14 AWG