IP camera 5 Megapixel, PoE or 12-48VDC

Item #: 0695063

Cat #: AV5100M

UPC:

Company wide:
0 in stock
Documents & Guides
IP Color Camera, 1/2" CCD, Resolution: 5 Megapixel, 2592x1944, Min. Illumination: 0.3 Lux, Power: Poe or 12-48VDC, 3W. ***Does not include Lens***

Overview

IP Color Camera, 1/2" CCD, Resolution: 5 Megapixel, 2592x1944, Min. Illumination: 0.3 Lux, Power: Poe or 12-48VDC, 3W. ***Does not include Lens***
Also known as: AV5100M, ARTAV5100M

Specifications

Type: 5 Megapixel, IP, Brick, Camera
Size: 1/2 in
Volts DC Range: 12 - 48
Type: 5 Megapixel, IP, Brick, Camera
Volts DC Range: 12 - 48
Size: 1/2 in