IP camera 2 Megapixel, PoE or 12-48VDC

Item #: 0695056

Cat #: AV2100M

UPC:

Company wide:
0 in stock
Documents & Guides
IP Color Camera, 1/2" CCD, Resolution: 2 Megapixel, 1600x1200, Min. Illumination: 0.1 Lux, Power: Poe or 12 - 48 Volt DC, 3W. ***Does not include Lens***

Overview

IP Color Camera, 1/2" CCD, Resolution: 2 Megapixel, 1600x1200, Min. Illumination: 0.1 Lux, Power: Poe or 12 - 48 Volt DC, 3W. ***Does not include Lens***
Also known as: AV2100M, ARTAV2100M

Specifications

Type: IP, 2 Megapixel, Brick, Camera
Size: 1/2 in
Volts DC Range: 12 - 48
Type: IP, 2 Megapixel, Brick, Camera
Volts DC Range: 12 - 48
Size: 1/2 in