IP camera 1.3 Megapixel, PoE or 12-48VDC

Item #: 0695051

Cat #: AV1300M

UPC:

Company wide:
0 in stock
Documents & Guides
IP Color Camera, 1/2" CCD, Resolution: 1.3 Megapixel, 1280x1024, Min. Illumination: 0.1 Lux, Power: Poe or 12-48VDC, 3W. ***Does not include Lens***

Overview

IP Color Camera, 1/2" CCD, Resolution: 1.3 Megapixel, 1280x1024, Min. Illumination: 0.1 Lux, Power: Poe or 12-48VDC, 3W. ***Does not include Lens***
Also known as: AV1300M, ARTAV1300M

Specifications

Type: 1.3 Megapixel, IP, Brick, Camera
Size: 1/2 in
Volts DC Range: 12 - 48
Type: 1.3 Megapixel, IP, Brick, Camera
Volts DC Range: 12 - 48
Size: 1/2 in