
Fluorescent, U-Bent, 16W, T8, 1-5/8" Leg Spacing, 3500K
Item #: 0695047
Cat #: FBO16/835
UPC: 046135218354
Call for price
Company wide:
0
in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 18W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1125, CRI: 82, Color Temp: 3500K. *Sylvania Part # 21835* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 18W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1125, CRI: 82, Color Temp: 3500K. *Sylvania Part # 21835* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135218354, FBO16/835, SYLFBO16835
Specifications
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1125 |
| Wattage: | 16 |
| Shape: | T8-1-5/8 (U-Bend) |
| Color Temperature: | 3500 (Neutral White) |
| Length: | 10.500 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 16 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Lumens: | 1125 |
| Shape: | T8-1-5/8 (U-Bend) |
| Length: | 10.500 in |
| Base: | Medium Bi-Pin (G13) |