18/4 SOLID BC FIRE ALARM

Item #: 0694976

Cat #: 184FPLRPPVCPP

UPC: 032886880957

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length:1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length:1000 ft.
Also known as: 032886880957, 184FPLRPPVCPP

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded