Aluminum Flex, 2", 100' Coil

Item #: 0694950

Cat #: 2FAX100

UPC:

$ 8.59 FT
Company wide:
0 in stock
Documents & Guides
2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil.

Overview

2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil.
Also known as: 2FAX100

Specifications

Length: 100 ft
Diameter: 2 in
Material: Aluminum
Package Type: Reel
Length: 100 ft
Material: Aluminum
Diameter: 2 in
Package Type: Reel