30mm Roto-Push Operator, Black

Item #: 0694873

Cat #: 10250T24115

UPC: 782113297712

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Roto-Push Operator, Black Flush Button, Cam Code 15, Vertical Mounting. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty Roto-Push Operator, Black Flush Button, Cam Code 15, Vertical Mounting. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113297712, 10250T24115, CUT10250T24115

Specifications

Type: Operator Only, Roto-Push, Pushbutton
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Operator Only, Roto-Push, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black