1.00" SYM FOR 4.00" x 4.00" PLCRD, SA

Item #: 0694837

Cat #: PHC4X4SA

UPC: 613056061729

Call for price
Company wide:
0 in stock
Documents & Guides
1" Symbol for 4X4 Placard, SA

Overview

1" Symbol for 4X4 Placard, SA
Also known as: 613056061729, PHC4X4SA, PDTPHC4X4SA

Specifications

Color: Black/Clear
Material: Polypropylene
Color: Black/Clear
Material: Polypropylene