1.00" SYM FOR 4.00" x 4.00" PLCRD, RAD

Item #: 0694828

Cat #: PHC4X4RAD

UPC: 613056061712

Call for price
Company wide:
0 in stock
Documents & Guides
1" Symbol for 4X4 Placard, (RADIATION SYMBOL)

Overview

1" Symbol for 4X4 Placard, (RADIATION SYMBOL)
Also known as: 613056061712, PHC4X4RAD, PDTPHC4X4RAD

Specifications

Color: Black/Clear
Color: Black/Clear