1.00" SYM FOR 4.00" x 4.00" PLCRD, OXY

Item #: 0694810

Cat #: PHC4X4OXY

UPC: 613056061705

Call for price
Company wide:
0 in stock
Documents & Guides
1" Symbol for 4X4 Placard, OXY

Overview

1" Symbol for 4X4 Placard, OXY
Also known as: 613056061705, PHC4X4OXY, PDTPHC4X4OXY

Specifications

Color: Black/Clear
Material: Polypropylene
Color: Black/Clear
Material: Polypropylene