1.00" NO. FOR 4.00" x 4.00" PLCRD, 4

Item #: 0694794

Cat #: PHC4X4N4

UPC: 613056061668

Call for price
Company wide:
0 in stock
Documents & Guides
1" No. for 4X4 Placard , 4

Overview

1" No. for 4X4 Placard , 4
Also known as: 613056061668, PHC4X4N4, PDTPHC4X4N4

Specifications

Color: Black/Clear
Material: Polypropylene
Color: Black/Clear
Material: Polypropylene