1.00" SYM FOR 4.00" x 4.00" PLCRD, ALK

Item #: 0694759

Cat #: PHC4X4ALK

UPC: 613056061682

Call for price
Company wide:
0 in stock
Documents & Guides
1" Symbol for 4X4 Placard, ALK

Overview

1" Symbol for 4X4 Placard, ALK
Also known as: 613056061682, PHC4X4ALK, PDTPHC4X4ALK

Specifications

Color: Black/Clear
Material: Polypropylene
Color: Black/Clear
Material: Polypropylene