Keyhole Saw, 6"

Item #: 0694735

Cat #: 301A

UPC: 783310236412

$ 28.48 EA
Company wide:
12 in stock
Documents & Guides
6" Keyhole Saw, Overall Length: 11-5/8"

Overview

6" Keyhole Saw, Overall Length: 11-5/8"

Integrated blade and handle design provides maximum strength Ergonomic handle with non-slip grip Hardened steel blade with clog-free teeth Pointed tip easily punches through drywall Blade cuts on both push and pull strokes Hole in handle may be used for lanyard or convenient storage Note: This is not an insulated tool

Also known as: 783310236412, 301A, GRE301A, Sheet rock saw

Specifications

Length: 11 5/8 in
Type: Keyhole Saw
Length: 11 5/8 in
Type: Keyhole Saw