#2 Phillips Screw-Holding Screwdriver

Item #: 0694730

Cat #: 0453-18C

UPC: 783310563181

$ 15.57 EA
Company wide:
1 in stock
Documents & Guides
Screw-Holding Screwdriver, Overall Length: 11-1/8", Shank Length: 7", Phillips (#2)

Overview

Screw-Holding Screwdriver, Overall Length: 11-1/8", Shank Length: 7", Phillips (#2)

The industry's finest screw-holding device, available for either slotted or Phillips screws Easily holds screw in place when installing in hard-to-reach locations Precision tip for accurate fastener fit Heavy-duty construction for longer life Soft, cushioned grip for extra comfort and torque Handle marked for easy identification of screwdriver size and type Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310563181, 0453-18C, GRE045318C

Specifications

Type: Phillips, Screw Holding, Screwdriver
Length: 7 in , 11 1/8 in
Type: Phillips, Screw Holding, Screwdriver
Length: 7 in , 11 1/8 in