1/4" Slotted Screw-Holding Screwdriver

Item #: 0694726

Cat #: 0453-15C

UPC: 783310563150

$ 6.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Screw-Holding Screwdriver, Shank Length: 7", Slotted (1/4")

Overview

Screw-Holding Screwdriver, Shank Length: 7", Slotted (1/4")

The industry's finest screw-holding device, available for either slotted or Phillips screws Easily holds screw in place when installing in hard-to-reach locations Precision tip for accurate fastener fit Heavy-duty construction for longer life Soft, cushioned grip for extra comfort and torque Handle marked for easy identification of screwdriver size and type Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310563150, 0453-15C, GRE045315C

Specifications

Length: 7 in
Type: Screw Holding, Slotted, Screwdriver
Size: 1/4 in
Length: 7 in
Size: 1/4 in
Type: Screw Holding, Slotted, Screwdriver