9-Piece Folding Hex Key Set

Item #: 0694660

Cat #: 0254-11

UPC: 783310563235

$ 8.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
9-Piece Folding Hex-Key Set, Includes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", Overall Length: 4-3/8", Weight: 048 lbs

Overview

9-Piece Folding Hex-Key Set, Includes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", Overall Length: 4-3/8", Weight: 048 lbs

9 piece set for convenience and versatility (including sizes 5/64 IN, 3/32 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/16IN, 7/32 IN, 1/4 IN) One-piece, powder-coated handle/case for corrosion resistance Laser-etched sizes on case for easy identification Heat-treated and tempered for extra strength and durability Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310563235, 0254-11, GRE025411

Specifications

Diameter: 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in
Type: Set, Hex Key
Diameter: 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in
Type: Set, Hex Key