6.00" SYM FOR 15.00" x 15.00" PLCRD, SA

Item #: 0694587

Cat #: PHC15X15SA

UPC: 613056061965

Call for price
Company wide:
0 in stock
Documents & Guides
6" SYM FOR 15X15 PLACARD, SA

Overview

6" SYM FOR 15X15 PLACARD, SA
Also known as: 613056061965, PHC15X15SA, PDTPHC15X15SA

Specifications

Color: Black/Clear
Material: Polypropylene
Color: Black/Clear
Material: Polypropylene