Enclosure, NEMA 4, Type: Concept HMI, 400 x 500 x 180 mm

Item #: 0694561

Cat #: CP405018

UPC: 783510147280

$ 1498.51 EA
Company wide:
0 in stock
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 400 x 500 x 180 mm, Material/Finish: Steel/Gray

Overview

Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 400 x 500 x 180 mm, Material/Finish: Steel/Gray

A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP405018 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.

Also known as: 783510147280, CP405018, HOFCP405018

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • Aluminum removable front plate is .125-in aluminum
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 15.750 in
Width: 19.690 in
Depth: 7.090 in
IP/NEMA Rating: IP66, NEMA 4
Height: 15.750 in
Depth: 7.090 in
Material: Steel
Width: 19.690 in