Slotted Screwdriver, 1/4"

Item #: 0694542

Cat #: 0153-25C

UPC: 783310546498

$ 6.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Screwdriver, Length: 8-11/34", Shank Length: 4", Slotted Tip (1/4")

Overview

Screwdriver, Length: 8-11/34", Shank Length: 4", Slotted Tip (1/4")

Narrow cabinet tip for limited access applications Handle marked for easy identification of screwdriver size, type and length Precision-machined tips for accurate fastener contact Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310546498, 0153-25C, GRE015325C

Specifications

Type: Flat Blade, Screwdriver, Cabinet
Length: 4 in, 8.350 in
Type: Flat Blade, Screwdriver, Cabinet
Length: 4 in, 8.350 in