Slotted Screwdriver, 3/16"

Item #: 0694535

Cat #: 0153-22C

UPC: 783310546535

$ 6.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Screwdriver, Length: 9-3/4", Shank Length: 6", Slotted Tip (3/16")

Overview

Screwdriver, Length: 9-3/4", Shank Length: 6", Slotted Tip (3/16")

Narrow cabinet tip for limited access applications Handle marked for easy identification of screwdriver size, type and length Precision-machined tips for accurate fastener contact Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310546535, 0153-22C, GRE015322C

Specifications

Size: 3/16 in
Length: 9 3/4 in, 6 in
Type: Flat Blade, Screwdriver, Cabinet
Size: 3/16 in
Type: Flat Blade, Screwdriver, Cabinet
Length: 9 3/4 in, 6 in