Slotted Screwdriver, Square Shank, 1/4"

Item #: 0694521

Cat #: 0153-11C

UPC: 783310546443

$ 7.99 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Slotted (1/4")

Overview

Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Slotted (1/4")

Square shank allows use of wrench or pliers for added torque Handle marked for easy identification of screwdriver size, type and length Rugged keystone tip for additional strength Precision-machined tips for accurate fastener contact Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310546443, 0153-11C, GRE015311C

Specifications

Type: Keystone, Keystone Tip, Screwdriver
Length: 4 in
Type: Keystone, Keystone Tip, Screwdriver
Length: 4 in