7-Piece Screwdriver Set

Item #: 0694519

Cat #: 0153-02C

UPC: 783310546610

$ 82.75 EA
Company wide:
9 in stock
Documents & Guides
7-Piece Screwdriver Set, Includes: Cabinet (3/16", Shank Length: 4"), Cabinet (3/16", Shank Length: 6"), Keystone (9-1/4", Shank Length: 4") Cabinet (1/4", Shank Length: 4"), Keystone ( 5/16", Shank Length: 6"), Phillips (#1, Shank Length: 3"), Phillips (

Overview

7-Piece Screwdriver Set, Includes: Cabinet (3/16", Shank Length: 4"), Cabinet (3/16", Shank Length: 6"), Keystone (9-1/4", Shank Length: 4") Cabinet (1/4", Shank Length: 4"), Keystone ( 5/16", Shank Length: 6"), Phillips (#1, Shank Length: 3"), Phillips (

Heavy-Duty Construction For Longer Life Handle Marked For Easy Identification Of Screwdriver Size, Type And Length Precision-Machined Tips For Accurate Fastener Contact Strong, Durable Black Phosphate Tips Prevent Chipping of Plating High-Grade, Rust Resistant, Chrome-Plated Finish Soft, Cushioned Grip For Extra Comfort And Torque Exceeds ASME/ANSI Specifications Lifetime Limited Warranty Note: This is not an insulated tool

Also known as: 783310546610, 0153-02C, GRE015302C

Specifications

Type: Set, Screwdriver
Length: 6 in , 4 in
Type: Set, Screwdriver
Length: 6 in , 4 in