6.00" NO. FOR 15.00" x 15.00" PLCRD, 2

Item #: 0694513

Cat #: PHC15X15N2

UPC: 613056061880

Call for price
Company wide:
0 in stock
Documents & Guides
6" NO. FOR 15X15 PLACARD, 2

Overview

6" NO. FOR 15X15 PLACARD, 2
Also known as: 613056061880, PHC15X15N2, PDTPHC15X15N2

Specifications

Color: Black/Clear
Material: Polypropylene
Color: Black/Clear
Material: Polypropylene