OMR G7S-4A2B 24VDC RELAY

Item #: 0694502

Cat #: G7S4A2B

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMR G7S-4A2B 24VDC RELAY

Overview

OMR G7S-4A2B 24VDC RELAY
Also known as: G7S4A2B, OMRG7S4A2B

Specifications

Gangs: 2
Material: Steel
Depth: 3/4 in
Cubic Inches: 10.800 in³
Gangs: 2
Depth: 3/4 in
Material: Steel
Cubic Inches: 10.800 in³