
6.00" SYM FOR 15.00" x 15.00" PLCRD, ALK
Item #: 0694492
Cat #: PHC15X15ALK
UPC: 613056061927
Call for price
Company wide:
0
in stock
6" SYM FOR 15X15 PLACARD, ALK
Overview
6" SYM FOR 15X15 PLACARD, ALK
Also known as: 613056061927, PHC15X15ALK, PDTPHC15X15ALK
Specifications
| Color: | Black/Clear |
| Material: | Polypropylene |
| Color: | Black/Clear |
| Material: | Polypropylene |