
$ 0.10 EA
Company wide:
0
in stock
Documents & Guides
Plastic Staple, Insulated, 1/2 x 1-3/8 Inch, For 14/2 and 12/2 Cable
Overview
Plastic Staple, Insulated, 1/2 x 1-3/8 Inch, For 14/2 and 12/2 Cable
Plastic Staples are used to secure 14/2, 12/2 NM-B and other non/metallic cable to wooden studs.
Also known as: 781002271420, PLX505, DOTPLX505
Specifications
| Width: | 1/2 in |
| Material: | Plastic, Steel |
| Length: | 1 3/8 in |
| Color: | White |
| Width: | 1/2 in |
| Length: | 1 3/8 in |
| Material: | Plastic, Steel |
| Color: | White |