125 Watt TuffGuard Coated Clear Reflector

Item #: 0694455
Cat #: 125BR40 IR/1/TG 120V 4/1
UPC: 046677159306
Call for price
Company wide:
0 in stock
Incandescent TuffGuard Coated Reflector Infrared Heat Lamp, 125W, 120V, Bulb: BR40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear. *Philips Part # 15930-1*

Overview

Incandescent TuffGuard Coated Reflector Infrared Heat Lamp, 125W, 120V, Bulb: BR40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear. *Philips Part # 15930-1*
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial aplications. These incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators that produce a minimum of light rays and a high amount of infrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control
Also known as: 046677159306, 125BR40 IR/1/TG 120V 4/1, PHI125BR401TG120

Specifications

Base: Medium Screw (E26)
Wattage: 125
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Tuff Guard Coated, Heat Lamp
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 125
Volts AC: 120
Type: Tuff Guard Coated, Heat Lamp

Customer Reviews

No reviews for this product
(0)