OMN ALV16014 OMNI DRIVE CABLE

Item #: 0694384

Cat #: ALV16014

UPC:

Company wide:
0 in stock
Documents & Guides
OMN ALV16014 OMNI DRIVE CABLE

Overview

OMN ALV16014 OMNI DRIVE CABLE
Also known as: ALV16014, OMNALV16014

Specifications

Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Jacket: PVC
Volts AC: 600
Conductors: 4
Color: Black
Gauge: 14 AWG