109 Side Mount Strap for CPVC Pipe, 1" Pipe, 1.315" OD

Item #: 0694336

Cat #: 1090100EG

UPC: 782856361336

$ 3.82 EA
Company wide:
0 in stock
Documents & Guides
CDY 1090100EG CPVC HANGER

Overview

CDY 1090100EG CPVC HANGER

Two hole metal strap with smooth edges; for use with non-insulated plastic pipe in side mount orientation.

Also known as: 782856361336, 1090100EG, CDY1090100EG

Features & Benefits

  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Includes mounting screws

Specifications

Diameter: 1 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 in
Finish: Pre-Galvanized
Material: Steel