5" Eyeball Trim

Item #: 0694335

Cat #: ERT560

UPC: 623961562525

Company wide:
0 in stock
Documents & Guides
5" Trim Gimbal, 25° Tilt, Torsion Springs, Color: White Trim with White Gimbal. For use with: ET500 & EI500 Housing.

Overview

5" Trim Gimbal, 25° Tilt, Torsion Springs, Color: White Trim with White Gimbal. For use with: ET500 & EI500 Housing.
Also known as: 623961562525, ERT560, APRERT560

Specifications

Diameter: 5 in
Type: Trim, Eyeball
Angle: 25°
Diameter: 5 in
Angle: 25°
Type: Trim, Eyeball