30A, 3P, 600V, Class CC DIN Releasable Fuse Block

Item #: 0694329

Cat #: L60030C-3PQDIN

UPC: 079458117899

$ 75.64 EA
Company wide:
0 in stock
Documents & Guides
DIN Releasable Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Pressure Plate with Quick Connect, Material: Thermoplastic, Dimensions: 3 Length x 2.25 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #10 Copper

Overview

DIN Releasable Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Pressure Plate with Quick Connect, Material: Thermoplastic, Dimensions: 3 Length x 2.25 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #10 Copper

Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.

Also known as: 079458117899, L60030C-3PQDIN, LFUL60030C3PQDIN

Specifications

Poles: 3
Type: Fuse Block
Mounting: Pressure Plate
Amps: 30
Class: CC
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Pressure Plate
Class: CC
Standards: California Proposition 65
Type: Fuse Block
Amps: 30
Volts AC: 600