18/4 VNTC Tray Cable

Item #: 0694325

Cat #: A11804

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, 4 Conductor, Type VNTC Tray Cable, 600 Volts

Overview

18 AWG, 4 Conductor, Type VNTC Tray Cable, 600 Volts

Permitted for Exposed Run (ER) use in accordance with NEC for 3 or more conductors

Also known as: A11804, OMNA11804

Specifications

Gauge: 18 AWG
Type: VNTC
Volts AC: 600
Conductors: 4
Gauge: 18 AWG
Volts AC: 600
Type: VNTC
Conductors: 4